Fascomp

Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 5/32" Hex W


product price: $1.15
/ea
Sold in multiples of 100 for $115.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standoff Gender Male
  • Thread Size #4-40
  • Standoff Material Stainless Steel
  • Standoff Finish Plain
  • Body Length 11/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #4-40
Body Length 11/16 in
Thread Length 3/16 in
Outside Diameter 5/32 in
Hex Width 5/32"

Details

Item Hex Standoff
Standoff Gender Male
Standoff Material Stainless Steel
Standoff Finish Plain
System of Measurement Inch

Description

M/F Standoff,5/32 HexX11/16,440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.