Shop All Hex Standoffs
Fascomp
Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W
Mfr # FC4500-440-SS
Zoro # G0563593
product price: $0.36
/ea
Sold in multiples of 100 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4500-440-SS
- Zoro # G0563593
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40 |
Body Length | 3/16 in |
Thread Length | 3/16 in |
Outside Diameter | 3/16 in |
Hex Width | 3/16" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,3/16 HexX3/16,440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 25 PK (MGLT-B6-7-PKT)
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 250 PK (3764FPF)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C8L)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W (FC4705-1032-S-12)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1 in L, Steel Zinc Plated, 1/2" Hex W (FC4681-1032-S-12)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W (FM1305-4007-A)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 20 mm L, Aluminum Plain, 4.5 mm Hex W (FM2115-3005-A)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4677-1032-S-12)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 1/4 in L, Aluminum Plain, 3/16" Hex W (FC2053-256-A)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Stainless Steel Plain, 5/16" Hex W (311008HF303)
- Fascomp Hex Standoffs