Shop All Hex Standoffs
Fascomp
Hex Standoff, #4-40; #6-32 Thrd Sz, 3/16 in; 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W
Mfr # FC4727-SS
Zoro # G0570663
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40; #6-32
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Body Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4727-SS
- Zoro # G0570663
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #4-40; #6-32 |
Body Length | 1/8 in |
Thread Length | 3/16 in; 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Male Standoff,1/4 Hex,4-40 6-32s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 2 in, Steel, Plain, 12 PK (5MTU2)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04110.037.0400)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0090 In (22305)
- ZORO SELECT M6-1.00 x 8 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0008)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W (FC2333-2520-A)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4502-256-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/2" Hex W (FC2301-2520-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4533-632-A)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 23 mm L, Aluminum Plain, 4.5 mm Hex W (FM2118-3005-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W (FC2105-632-SS)
- Fascomp Hex Standoffs