Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W
Mfr # FC4679-2520-SS
Zoro # G0566859
product price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 7/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4679-2520-SS
- Zoro # G0566859
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 7/8 in |
Body Length | 7/8 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX7/8,2520 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 5/16 x 1-1/4 in Key Size, D SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00D)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1-1/4, PK5 (0150013T125)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 3/8 L, PK10 (WWG-CLP-206)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-11-LH)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-440-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4550-832-SS)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W (FM1305-4007-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W (FC4705-2520-S-12)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4508-256-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4530-832-SS)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRL080804GR)
- Fascomp Hex Standoffs