Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Stainless Steel Plain, 1/2" Hex W
Mfr # FC4675-2520-SS
Zoro # G0566822
product price: $3.25
/ea
Sold in multiples of 5 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 5/8 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4675-2520-SS
- Zoro # G0566822
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/8 in |
Body Length | 5/8 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX5/8,2520 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5, Blackened (480XSNA)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0125)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04360.037.0200)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2305-2520-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (FC2110-632-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4505-256-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/2" Hex W (FC4675-2520-S-12)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Aluminum Plain, 6.0 mm Hex W (FM1302-3005-A)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W (FC4677-1032-SS)
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W (ZSNDF-153)
- Fascomp Hex Standoffs