Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W
Mfr # FC2337-2520-A
Zoro # G0561913
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size 1/4"-20
- Overall Length 3 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC2337-2520-A
- Zoro # G0561913
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3 in |
Body Length | 3 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/2 HexX3,2520 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPFX03005-100P1)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U01080.031.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.050.0040)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4550-632-SS)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, Aluminum Plain, 4.5 mm Hex W (FM1259-3005-A)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 3/16" Hex W (FC2056-440-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-632-SS)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W (FC4681-1032-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4558-832-SS)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, Stainless Steel Plain, 6.0 mm Hex W, 250 PK (M603006HM303)
- Fascomp Hex Standoffs