Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W
Mfr # FC4697-2520-SS
Zoro # G0566770
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4697-2520-SS
- Zoro # G0566770
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Body Length | 2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX2,2520 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 6 in, 18-8 Stainless Steel, Plain, 2 PK (40789)
- RECOIL Pro Series Recoil Kit, UNF, 10-32, 12 pcs. (34606)
- HAMMOND 10-32 Zinc Plated Clip Nuts, 25-Count (1421NP25)
- ZORO SELECT Jam Nut, 1-1/2"-6, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11360.150.0001)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4508-256-SS)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W (FC2309-1032-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4532-632-S-12)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W (FC2136-440-A)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, Aluminum Plain, 4.5 mm Hex W (FM1259-3005-A)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1 in L, Steel Zinc Plated, 1/2" Hex W (FC4681-1032-S-12)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311411HMA)
- Fascomp Hex Standoffs