Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W
Mfr # FC2333-2520-A
Zoro # G0561983
original price:
$2.92
7% off
new price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size 1/4"-20
- Overall Length 2-1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC2333-2520-A
- Zoro # G0561983
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2-1/2 in |
Body Length | 2-1/2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/2 HexX2-1/2,2520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51130.006.0037)
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-45)
- DISCO Sheet Metal Screw, #10 x 1 in, Chrome Plated Oval Head Phillips Drive (6309PK)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0150)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/2" Hex W (FC2301-2520-SS)
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 13 mm L, Aluminum Plain, 4.5 mm Hex W (FM2108-2545-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/4" Hex W (FC2120-632-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W (FC4679-2520-SS)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Steel Zinc Plated, 1/2" Hex W (FC4673-2520-S-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/8 in L, 1/8 in Thrd L Aluminum Plain, 1/4" Hex W (140208HFA)
- Fascomp Hex Standoffs