Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/2" Hex W
Mfr # FC4673-2520-SS
Zoro # G0566752
original price:
$2.92
7% off
new price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4673-2520-SS
- Zoro # G0566752
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX1/2,2520 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK Eye Bolt M10-1.50, 1-3/8 in Shank, 1-3/32 in ID, Steel (41302)
- NORD-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 100 PK (2378)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07103)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 65 PK (B51010.075.0200)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 20 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM2155-4007-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4546-832-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 1/4 in L, Aluminum Plain, 3/16" Hex W (FC2053-256-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W (FC4677-1032-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4542-632-S-12)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140804HMBN)
- Fascomp Hex Standoffs