Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/2" Hex W
Mfr # FC4689-2520-A
Zoro # G0566649
original price:
$3.85
45% off
new price: $2.09
/ea
Sold in multiples of 10 for $20.90
$20.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 1-1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4689-2520-A
- Zoro # G0566649
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-1/2 in |
Body Length | 1-1/2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX1-1/2,2520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235924)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0062)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 167 PK (50290)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 3/4 in H, Carbon Steel (WWG360562075012)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC4697-2520-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4530-832-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 9/16 in L, Stainless Steel Plain, 1/4" Hex W (FC2105-632-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4533-632-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1-1/2 in L, Aluminum Plain, 1/4" Hex W (FC2120-632-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Aluminum Plain, 1/4" Hex W (FC2100-832-A)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4677-1032-S-12)
- Fascomp Hex Standoffs