Shop All Hex Standoffs
Fascomp
Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W
Mfr # FC4677-1032-S-12
Zoro # G0566560
original price:
$2.62
8% off
new price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 3/4 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4677-1032-S-12
- Zoro # G0566560
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX3/4,1032,S/Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 12mm L, PK100 (M07810.060.0012)
- ZORO SELECT Socket Set Screw, Flat, M6x1mmx5mm, PK100 (SS3S06005-100P1)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50277)
- ARROW FASTENER Insulated Cable Staples, T59, 0.024 x 0.048 in ga, 5/16 in Leg L, Steel, 300 PK (591189BL)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4685-2520-S-12)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W (FC4455-256-A)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W (FC4677-1032-SS)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 3/16" Hex W (FC4521-440-S-12)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W (FC2136-440-A)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4693-1032-S-12)
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W (140606HFN)
- Fascomp Hex Standoffs