Shop All Hex Standoffs
Fascomp
Hex Standoff, #10-32 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W
Mfr # FC4705-1032-S-12
Zoro # G0566585
product price: $4.35
/ea
Sold in multiples of 5 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 3 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4705-1032-S-12
- Zoro # G0566585
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 3 in |
Body Length | 3 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX3,1032,S/Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolts, Steel, 5/16 In Dia., PK20 (4LVJ9)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.080.0012)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Pan Head Spanner Drive, 10 PK (70966)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 4 (U51562.492.0400)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/4" Hex W (FC2128-632-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/4" Hex W (FC2136-632-SS)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 23 mm L, Aluminum Plain, 4.5 mm Hex W (FM2118-3005-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC4673-2520-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-832-A)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4504-256-A)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140504HMA)
- Fascomp Hex Standoffs