Shop All Hex Standoffs
Fascomp
Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W
Mfr # FC4705-1032-A
Zoro # G0566490
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 3 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4705-1032-A
- Zoro # G0566490
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 3 in |
Body Length | 3 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX3,1032 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 1/4 L, PK10 (WWG-CLP-257)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.075.0800)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ADVANCE COMPONENTS Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (ADVD31365-1420-3B)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum Plain, 1/4" Hex W (FC2102-632-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4728-S-12)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-632-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W (FC2112-632-B-5)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2305-2520-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC2337-2520-A)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK (140804HMBN)
- Fascomp Hex Standoffs