Shop All Hex Standoffs
Fascomp
Hex Standoff, #10-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W
Mfr # FC4697-1032-SS
Zoro # G0566542
product price: $4.39
/ea
Sold in multiples of 5 for $21.95
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4697-1032-SS
- Zoro # G0566542
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 2 in |
Body Length | 2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX2,1032 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38405.056.0001)
- FASTENMASTER Deck Screw, 1-5/8 in, Steel, Torx Drive, 1750 PK (FMGD158-1750)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg (WS6S100400-001P1)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.030.0010)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W (FC2333-2520-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (FC2110-632-SS)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W (FC2309-1032-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC4697-2520-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W (FC2136-832-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W (FC2112-832-B-5)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Nylon 1/4" Hex W (140604HFN)
- Fascomp Hex Standoffs