Shop All Hex Standoffs
Fascomp
Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W
Mfr # FC2333-1032-A
Zoro # G0561965
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 2-1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC2333-1032-A
- Zoro # G0561965
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 2-1/2 in |
Body Length | 2-1/2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/2 HexX2-1/2,1032
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.062.0550)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.050.0030)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-8, 22 in, Steel, Grade B7, Black Oxide Finish, 4 PK (U22080.125.2200)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 12 mm H, Carbon Steel (WWG361208305)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC4697-1032-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W (FC4455-256-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (FC2110-632-SS)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, Aluminum Plain, 4.5 mm Hex W (FM1259-3005-A)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W (FC4463-256-A)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4505-256-A)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Nylon 1/4" Hex W, 1000 PK (140808HMN)
- Fascomp Hex Standoffs