Shop All Hex Standoffs
Fascomp
Hex Standoff, #10-32 Thrd Sz, 1-3/4 in L, Steel Zinc Plated, 1/2" Hex W
Mfr # FC4693-1032-S-12
Zoro # G0566612
product price: $3.59
/ea
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 1-3/4 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC4693-1032-S-12
- Zoro # G0566612
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 1-3/4 in |
Body Length | 1-3/4 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX1-3/4,1032,S/Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72071)
- ZORO SELECT #6-32 x 1/2 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU34)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39184)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W (FC4681-1032-A)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W (FC2333-1032-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (FC2110-632-SS)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 16 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1313-4007-SS)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 20 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM2155-4007-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Stainless Steel Plain, 1/2" Hex W (FC4681-2520-SS)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041266GR)
- Fascomp Hex Standoffs