Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #8-32 Thrd Sz, 2 in Lg, Plain Stainless Steel
Mfr # FC0183-SS
Zoro # G0574750
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC0183-SS
- Zoro # G0574750
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,7/16,8-32X2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Screws, 4-40x3/8, Phil PA, PK10000, Zinc Plated Pan Head 10000 PK (04063PP)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79508)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5195)
- AMPG M5 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M5X12)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0841-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0835-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0207-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0378-SS)
- ZORO SELECT Captive Panel Screw, 1032X.340X.036 Thrd Sz, 0.34 in Lg, Plain (196509)
- Fascomp Captive Panel Screws