Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #8-32 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel
Mfr # FC0175-SS
Zoro # G0574635
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0175-SS
- Zoro # G0574635
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,7/16,8-32X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 10 mm Overall Lg, 3.2 mm Inside Dia (13ME031)
- G.L. HUYETT Cotter Pin, 3/16"Dx2" L, 316 SS, PK10 (WWG-187-2000-80)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, Straight, 2500 PK (DCS16150)
- TE-CO Flange Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 9/16 in Hex Wd, 3/8 in Hex Ht (41602)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0390-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-3/8 in Lg, Plain Stainless Steel (FC0173-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0845-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/8 in Lg, Plain Stainless Steel (FC0169-SS)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (405SS1024)
- Fascomp Captive Panel Screws