Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #8-32 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel
Mfr # FC0129-SS
Zoro # G0574644
product price: $4.65
/ea
Sold in multiples of 10 for $46.50
$46.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1-1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0129-SS
- Zoro # G0574644
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,7/16,8-32X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 3/64"Dx3/4" L, Steel, PK500 (WWG-046-0750-LZ)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53594)
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK (M14020.040.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 5/8 in H (WWG310375062512)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel (FC0221-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0390-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0121-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0473-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0819-SS)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 17.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Passivated (MPS4)
- Fascomp Captive Panel Screws