Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #6-32 Thrd Sz, 29/32 in Lg, Plain Stainless Steel
Mfr # FC0109-SS
Zoro # G0574540
original price:
$2.99
10% off
new price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 29/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0109-SS
- Zoro # G0574540
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 29/32 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,5/16,6-32X29/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (HC27APBX)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.100.0400)
- ZORO SELECT Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11590.120.0001)
- ZORO SELECT #6-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.013.0075)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0819-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/8 in Lg, Plain Stainless Steel (FC0169-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0841-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0837-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0398-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (205SS1032)
- Fascomp Captive Panel Screws