Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #6-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel
Mfr # FC0105-SS
Zoro # G0574574
product price: $2.35
/ea
Sold in multiples of 10 for $23.50
$23.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 21/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0105-SS
- Zoro # G0574574
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 21/32 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,5/16,6-32X21/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.060.1000)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Plain (K2008-6)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20310-100BX)
- ALLIED TITANIUM Hex Nut, 1/4"-20, Titanium, Grade 2 (0001774)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0207-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0446-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0879-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/8 in Lg, Plain Stainless Steel (FC0169-SS)
- NEWPORT FASTENERS Captive Panel Screw, #6-32 Thrd Sz, Plain Steel (196459)
- Fascomp Captive Panel Screws