Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #4-40 Thrd Sz, 9/16 in Lg, Plain Stainless Steel
Mfr # FC0370-SS
Zoro # G0574951
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 9/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0370-SS
- Zoro # G0574951
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 9/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,1/4,4-40X9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.100.0550)
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002080)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.018.0001)
- HILLMAN Wood Screw, #10, 1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116840)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 13/16 in Lg, Plain Stainless Steel (FC0884-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0841-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0891-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel (FC0221-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-3/4 in Lg, Plain Stainless Steel (FC0225-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Black Finish (196440)
- Fascomp Captive Panel Screws