Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #4-40 Thrd Sz, 7/16 in Lg, Plain Stainless Steel
Mfr # FC0379-SS
Zoro # G0574933
original price:
$2.27
5% off
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 7/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC0379-SS
- Zoro # G0574933
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,5/16,4-40X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04100.125.0600)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (05503-PWR)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 25 PK (U38200.062.0001)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06010-001P1)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0879-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0408-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-3/4 in Lg, Plain Stainless Steel (FC0225-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0845-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 1/4 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (110SS1032)
- Fascomp Captive Panel Screws