Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #4-40 Thrd Sz, 3/4 in Lg, Plain Stainless Steel
Mfr # FC0373-SS
Zoro # G0574979
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0373-SS
- Zoro # G0574979
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,1/4,4-40X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x3/8, PK100 (U07820.025.0037)
- HILLMAN Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (270012)
- ZORO SELECT #12-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0150)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0404-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0442-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 2 in Lg, Plain Stainless Steel (FC0183-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0380-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 23/32 in Lg, Plain Stainless Steel (FC0101-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0446-SS)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 3/4 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (409SS1024)
- Fascomp Captive Panel Screws