Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #4-40 Thrd Sz, 29/32 in Lg, Plain Stainless Steel
Mfr # FC0104-SS
Zoro # G0574419
product price: $2.95
/ea
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 29/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0104-SS
- Zoro # G0574419
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 29/32 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,5/16,4-40X29/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 9/16" , Stainless Steel Plain Finish, 25 PK (U55410.056.0001)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Round Head Torx Drive, 75 PK (54102)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 20 PK (2638334)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04360.101.0600)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/8 in Lg, Plain Stainless Steel (FC0169-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0378-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0207-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel (FC7088-SS)
- ZORO SELECT Captive Panel Screw, 1032X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196187)
- Fascomp Captive Panel Screws