Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #4-40 Thrd Sz, 25/32 in Lg, Plain Stainless Steel
Mfr # FC0102-SS
Zoro # G0574452
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 25/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0102-SS
- Zoro # G0574452
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 25/32 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,5/16,4-40X25/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK (00151)
- MKT FASTENING Short Drop-In Anchor, 5/16 in Dia, 2-3/8" L, Steel Zinc Plated (305162I)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0454-188)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 104 PK (09807)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0879-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0161-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0473-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0819-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0442-SS)
- ZORO SELECT Captive Panel Screw, 832X.280X.036 Thrd Sz, 0.28 in Lg, Plain (196468)
- Fascomp Captive Panel Screws