Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #4-40 Thrd Sz, 23/32 in Lg, Plain Stainless Steel
Mfr # FC0101-SS
Zoro # G0574434
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 23/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC0101-SS
- Zoro # G0574434
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 23/32 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,5/16,4-40X23/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04160.037.0600)
- MUTUAL INDUSTRIES L-Hook, 17" L, Hot Dipped Galvanized (7701-0-16)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (N01200.037.0350)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 2-13/64 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-2000-SZ)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel (FC0105-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-3/4 in Lg, Plain Stainless Steel (FC0225-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0837-SS)
- FASCOMP Captive Panel Screw, #2-56 Thrd Sz, 1/5 in Lg, Plain Stainless Steel (FC0803-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- ZORO SELECT Captive Panel Screw, 4-40X3/8 Thrd Sz, 3/8 in Lg, Flush, Eletro - Tin Phosphor Bronze (0406SBKFH)
- Fascomp Captive Panel Screws