Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #4-40 Thrd Sz, 21/32 in Lg, Plain Stainless Steel
Mfr # FC0114-SS
Zoro # G0574592
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 21/32 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0114-SS
- Zoro # G0574592
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 21/32 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,3/8,4-40X21/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0062)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.031.0087)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04100.160.0120)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6-1.00, 25.7 mm Shank, 19 mm ID, Steel, Plain (M16001.060.0001)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0394-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0837-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 23/32 in Lg, Plain Stainless Steel (FC0101-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0446-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (405SS1024)
- Fascomp Captive Panel Screws