Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, Plain Stainless Steel
Mfr # FC0380-SS
Zoro # G0574942
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0380-SS
- Zoro # G0574942
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,5/16,4-40X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 300 PK (KWT8114)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN ZINC (A0570120200Z)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel (U07111.075.0125)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.075.0200)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel (FC7088-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0845-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 5/16 in Lg, Plain Stainless Steel (FC0818-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0819-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-3/4 in Lg, Plain Stainless Steel (FC0225-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0891-SS)
- ZORO SELECT Captive Panel Screw, 632X.270X.036 Thrd Sz, 0.27 in Lg, Plain (196459)
- Fascomp Captive Panel Screws