Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #4-40 Thrd Sz, 1 in Lg, Plain Stainless Steel
Mfr # FC0377-SS
Zoro # G0574924
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0377-SS
- Zoro # G0574924
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,Head Dia 1/4,4-40X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.011.0025)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05815S-PWR)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (M01210.200.0100)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0207-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 13/16 in Lg, Plain Stainless Steel (FC0884-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0819-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0825-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0879-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0380-SS)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.36 in Lg, Natural (196015)
- Fascomp Captive Panel Screws