Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #2-56 Thrd Sz, 3/8 in Lg, Plain Stainless Steel
Mfr # FC0801-SS
Zoro # G0575554
original price:
$2.64
9% off
new price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 3/8 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0801-SS
- Zoro # G0575554
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,1/8,2-56X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38933)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-10GX1.0D)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- MIDWEST FASTENER Nut Insert, #14 Thrd Sz, Plastic, 10 PK (31434)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel (FC0221-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0390-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0837-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0398-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0161-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- Fascomp Captive Panel Screws