Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #2-56 Thrd Sz, 1/5 in Lg, Plain Stainless Steel
Mfr # FC0803-SS
Zoro # G0575432
original price:
$2.89
6% off
new price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #2-56
- Fastener Length 1/5 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0803-SS
- Zoro # G0575432
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #2-56 |
Fastener Length | 1/5 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,1/8,2-56X1/5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Nylon Insert Lock Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, NL-19, 8 mm Ht, 50 PK (FBLNM8P50)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (N04104.043.0200)
- ZORO SELECT Hex Weld Nut, M16-2.00, Steel, 24 mm Wd, 26.50 mm Lg, 13 mm Ht, 100 PK (M14020.160.0001)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, Steel, 25 PK (9371PK)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0390-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel (FC0175-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0845-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 2 in Lg, Plain Stainless Steel (FC0183-SS)
- ZORO SELECT Captive Panel Screw, 632X.430X.250 Thrd Sz, 0.43 in Lg, Plain (196123)
- Fascomp Captive Panel Screws