Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, Plain Stainless Steel
Mfr # FC0211-SS
Zoro # G0574610
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 7/8 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC0211-SS
- Zoro # G0574610
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,9/16,1/4-20X7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (S60300HC12)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300160032HWZ)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 10 PK (52269)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0394-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0207-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0879-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0161-SS)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 10 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Passivated (MPS6)
- Fascomp Captive Panel Screws