Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, 1/4"-20 Thrd Sz, 2 in Lg, Plain Stainless Steel
Mfr # FC0229-SS
Zoro # G0574845
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0229-SS
- Zoro # G0574845
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,9/16,1/4-20X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 10 PK (05688)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07263)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 13 ga (6F5)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 10 PK (M07000.200.0065)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0404-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 13/16 in Lg, Plain Stainless Steel (FC0884-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0446-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0879-SS)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- Fascomp Captive Panel Screws