Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel
Mfr # FC0213-SS
Zoro # G0574854
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0213-SS
- Zoro # G0574854
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,9/16,1/4-20X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31861)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0025)
- MIDWEST FASTENER #10-24 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK (33903)
- LOKSERT Key Locking Insert, 2 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-108L PKG5)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0398-SS)
- FASCOMP Captive Panel Screw, #2-56 Thrd Sz, 1/4 in Lg, Plain Stainless Steel (FC0799-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-3/4 in Lg, Plain Stainless Steel (FC0225-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0446-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0161-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, 1/4 in Thrd Lg, Knurled, Plain (114120-562-SS)
- Fascomp Captive Panel Screws