Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel
Mfr # FC0217-SS
Zoro # G0574820
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0217-SS
- Zoro # G0574820
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,9/16,1/4-20X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK10 (WWG-CLPZ-217)
- TOTALTURF Pan Head Drive Black Phosphate Framing Self-Drilling Screw - Black - 7 x 7/16 in. (TO3244703)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 5 PK (Z9202SS)
- FASCOMP Captive Panel Screw, #2-56 Thrd Sz, 1/5 in Lg, Plain Stainless Steel (FC0803-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel (FC7088-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0819-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0121-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel (FC0221-SS)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 17.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Passivated (MPS4)
- Fascomp Captive Panel Screws