Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel
Mfr # FC0221-SS
Zoro # G0574863
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0221-SS
- Zoro # G0574863
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,9/16,1/4-20X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 4" L, 18-8 Stainless Steel 50 PK (WS12400)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0075)
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 47 mm, Steel, Plain, 100 PK (M21520.100.0035)
- ZORO SELECT Hex Nut, M20-2.50, Brass, Not Graded, Plain, 16 mm Ht (HN4B02000-001P1)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0442-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel (FC0175-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0161-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0837-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel (FC7088-SS)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Plain (196028)
- Fascomp Captive Panel Screws