Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel
Mfr # FC0161-SS
Zoro # G0574793
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 5/8 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC0161-SS
- Zoro # G0574793
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,7/16,10-32X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, 3/16x2 1/2 In L, Pk25 (5EE54)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length (packaged pair of 66053) (66054)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 40 mm L, 8 PK (72997)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0835-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0207-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0394-SS)
- FASCOMP Captive Panel Screw, #2-56 Thrd Sz, 1/5 in Lg, Plain Stainless Steel (FC0803-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (114118-750-SS)
- Fascomp Captive Panel Screws