Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel
Mfr # FC0163-SS
Zoro # G0574680
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 3/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0163-SS
- Zoro # G0574680
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,7/16,10-32X3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 217 PK (54941)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x1/2, PK100, Class: 3A (U07890.025.0050)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 30 mm Length, 25 PK (FBMSHCAPS812530P25)
- MAUDLIN PRODUCTS Stainless Steel Straight Leg Slotted Shim 10-Pack - Size B .015" Thickness - Made In USA (MSB015-10)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0378-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel (FC0175-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel (FC7088-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0207-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0390-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0879-SS)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (316SS)
- Fascomp Captive Panel Screws