Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #10-32 Thrd Sz, 1 in Lg, Plain Stainless Steel
Mfr # FC0167-SS
Zoro # G0574714
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fascomp
- MFR # FC0167-SS
- Zoro # G0574714
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,7/16,10-32X1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO PAK PHIL FLAT WSHR HD T.S., #10 X 1/2, ZINC (AP13027)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01200.025.0250)
- INDUSCO Eyebolt, 3/8"x 8", Regular Nut Hdg (36500032)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 7/16 in Ht (CLNI20500-050P)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0390-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 3/8 in Lg, Plain Stainless Steel (FC0819-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0163-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0161-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 23/32 in Lg, Plain Stainless Steel (FC0101-SS)
- ZORO SELECT Captive Panel Screw, 1032X.440X.125 Thrd Sz, 0.44 in Lg, Black (196387)
- Fascomp Captive Panel Screws