Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #10-32 Thrd Sz, 1-3/8 in Lg, Plain Stainless Steel
Mfr # FC0173-SS
Zoro # G0574629
product price: $3.95
/ea
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1-3/8 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0173-SS
- Zoro # G0574629
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-3/8 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,7/16,10-32X1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 10 PK (33974)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK100, Meets: ASME B18.3 (U07840.013.0025)
- ZORO SELECT Oversized Key Stock, 305 mm L, 16 mm W, 28 mm H, Carbon Steel (WWG362816305)
- AMPG Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (ZR0828-416H)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0390-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0161-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0404-SS)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0845-SS)
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0835-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 13/16 in Lg, Plain Stainless Steel (FC0884-SS)
- Fascomp Captive Panel Screws