Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #10-32 Thrd Sz, 1-1/8 in Lg, Plain Stainless Steel
Mfr # FC0169-SS
Zoro # G0574732
product price: $3.49
/ea
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1-1/8 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0169-SS
- Zoro # G0574732
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/8 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,7/16,10-32X1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, Carbon Steel, 5 PK (319-820-PK5)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-1/4in, PK5 (U51431.037.0225)
- ARROW FASTENER Light Duty Staples, JT21, 23 ga, Wide Crown, 5/16 in Leg L, Steel, 1000 PK (215)
- ZORO SELECT M1.6-0.35 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.016.0004)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0841-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0833-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0835-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0442-SS)
- FASCOMP Captive Panel Screw, #4-40 Thrd Sz, 5/16 in Lg, Plain Stainless Steel (FC0818-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, Plain Stainless Steel (FC0161-SS)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (316SS)
- Fascomp Captive Panel Screws