Shop All Captive Panel Screws
Fascomp
Captive Panel Screw, #10-32 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel
Mfr # FC0171-SS
Zoro # G0574705
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1-1/4 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fascomp
- MFR # FC0171-SS
- Zoro # G0574705
- Country of Origin China
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Captive Panel Screw |
Description
Captive Screw,7/16,10-32X1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 10 PK (G2X18KVSG)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/4"-7 (5521-20)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04114.043.0200)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196149)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, Plain Stainless Steel (FC0404-SS)
- FASCOMP Captive Panel Screw, #2-56 Thrd Sz, 1/5 in Lg, Plain Stainless Steel (FC0803-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, Plain Stainless Steel (FC0394-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 21/32 in Lg, Plain Stainless Steel (FC0105-SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0891-SS)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0398-SS)
- ZORO SELECT Captive Panel Screw, 832X.440X.250 Thrd Sz, 0.44 in Lg, Plain (196167)
- Fascomp Captive Panel Screws