Shop All Unit Heater Motors
Fasco
Unit Heater Motor, 1/8 HP, 230V
Mfr # D1050
Zoro # G6422888
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/8
- Nameplate RPM 1,550
- Voltage 230V AC
- Frame 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1050
- Zoro # G6422888
- UPC # 815585027768
- Country of Origin Mexico
- Category Unit Heater Motors
Dimensions
Overall Length | 6 11/16 in |
Body Dia. | 5 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 3 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 3/16 in |
Lead Length | 31 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1 A, 42 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 31 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/4", NPT, 14 mm (9325-04x14x1.5)
- PARKER Hydraulic Hose Fitting, 1-1/16"-12, JIC (30682-12-12B)
- GATES Super HC Molded Notch Belts, 5VX1060 (5VX1060)
- MARATHON MOTORS Marathon Motors Unit Heater Motor, X302, 048A11T199, 1/6 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO (X302)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y (UH1026V1)
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y (UH1016NBV1)
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- A.O. SMITH Century, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/3~1/6 HP (SVB2034B)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- A.O. SMITH Century UH1026, Unit Heater Motor - 115 Volts 1075 RPM 1/4HP (UH1026)
- Fasco Unit Heater Motors