Shop All Unit Heater Motors
Fasco
Unit Heater Motor, 1550 rpm, 208-230V
Mfr # D258
Zoro # G6422906
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/5, 1/10
- Nameplate RPM 1,550
- Voltage 208-230V AC
- Frame 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D258
- Zoro # G6422906
- UPC # 815585029397
- Country of Origin Mexico
- Category Unit Heater Motors
Dimensions
Body Dia. | 5 in |
Shaft Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 4 3/16 in |
Shaft Dia. | 1/2 in |
Ring Dia. | 2 5/8 in |
Overall Length | 19 7/16 in |
Lead Length | 31 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 2.8/1.3 A, 42 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 31 in, Motor Enclosure Design Open, Motor Mounting Type Ring, Number of Shafts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.25 x 16in PL, T80 (160XL025)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 12.75 in OD (1243B)
- ANCHOR INDUSTRIES Anchor Motormounts, 9266 (9266)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL, Includes: Gasket (45DT91)
- FASCO Unit Heater Motor, 1/8 HP, 230V (D1050)
- MARATHON MOTORS Marathon Motors Unit Heater Motor, X302, 048A11T199, 1/6 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO (X302)
- CENTURY Unit Htr Motor, 1/2,1140,115/208-230, 48Y (733A)
- A.O. SMITH Century UH1026, Unit Heater Motor - 115 Volts 1075 RPM 1/4HP (UH1026)
- U.S. MOTORS Motor, 1/3HP, 1075RPM, 115V, 60HZ, 48Y (9036)
- A.O. SMITH Century, Evaporative Cooler Motor 115 Volts 1725/1140 RPM 1/3~1/6 HP (SVB2034B)
- A.O. SMITH Century 733A, 5-5/8" Enclosed Fan/Blower Motor 115/208-230 Volts 1140 RPM 1/2 HP (733A)
- Fasco HVAC Motors