Shop All Unit Bearing Motors
Fasco
Unit Bearing Motor, 1/100HP, 0.27, CCW, 230V
Mfr # UB600
Zoro # G9755986
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Refrigerator/Freezer
- Output Watts 9 W
- HP 1/100
- RPM Range 1,401-1,500
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # UB600
- Zoro # G9755986
- UPC # 786674070227
- Country of Origin China
- Category Unit Bearing Motors
Dimensions
Shaft Dia. | 1/4 in |
Overall Length | 3 3/8 in |
Shaft Length | 7/16 in |
Mounting Stud Length | 3/8 in |
Body Dia. | 3 7/16 in |
Length Less Shaft | 2 13/16 in |
Bolt Circle Dia. | 2 13/16 in |
Lead Length | 28 in |
Description
Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, 0.27 A Full Load Amps, Non-Standard Frame, Output Watts 9 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 7208BWG, Angular Contact Ball Bearing (7208BWG)
- MI-T-M Cam Switch (32-0435)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- DAYTON C158 V-Belt, 162" Outside Length, 7/8" Top Width, 1 Ribs (4FH95)
- FASCO Unit Bearing Motor, 3/500HP, 0.36, CCW, 115V (UB595)
- FASCO Unit Bearing Motor, 1/100HP, 0.53, CCW, 115V (UB598)
- FASCO Unit Bearing Motor, 1/250 HP, 0.14, CW, 230V (UB590)
- FASCO Unit Bearing Motor, 4/250 HP, 0.40, CW, 230V (UB568)
- FASCO Unit Bearing Motor, 1/100 HP, 0.27, CW, 230V (UB599)
- FASCO Unit Bearing Motor, 1/250 HP, 0.29, CW, 115V (UB588)
- EM&S Unit Bearing Motor, 5 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBC51)
- Fasco Unit Bearing Motors