Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A307
Zoro # G2030841
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.70
- Housing Material Plastic
- Includes Parts Kit
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A307
- Zoro # G2030841
- UPC # 815585026648
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 9 1/2 in |
Overall Width | 8 1/2 in |
Blower Wheel Diameter | 4 3/4 in |
Blower Wheel Width | 1 11/16 in |
Overall Depth | 8 1/8 in |
Lead Length | 31 in |
Outlet Dimensions | 2 7/8 in Round |
Outlet Diameter | 2 7/8 in |
Wheel Diameter | 4 5/8 in |
Inlet Diameter | 5 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 3/4 in, Outlet Diameter 2 7/8 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1008416P, 1149097, 7062-3794, 7062-5165, Nameplate Voltage 115V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,450 RPM, Maximum Motor Speed 3,450 RPM, Maximum Inlet Air Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 13,800 BtuH (KCM14A10A)
- HONEYWELL HOME Universal Ignition Control (S8910U3000)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCC20-28, 2PK (20255.9H)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A164)
- FASCO Rectangular OEM Specialty Blower, 2880 RPM, 1 Phase, Direct, Steel (70213484X)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.63 A (702111327X)
- Fasco OEM Specialty Blowers