Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A158
Zoro # G2031736
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.70
- Housing Material Plastic
- Number of Speeds 1
- Overall Height 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A158
- Zoro # G2031736
- UPC # 815585026587
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 9 1/8 in |
Overall Width | 8 1/4 in |
Blower Wheel Diameter | 4 3/4 in |
Blower Wheel Width | 1 11/16 in |
Lead Length | 28 in |
Overall Depth | 6 1/2 in |
Inlet Diameter | 2 in |
Outlet Dimensions | 2 3/8 in Round |
Wheel Diameter | 4 5/8 in |
Outlet Diameter | 2 3/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Amana, Replacement For Manufacturer Model Number 7062-3151, Nameplate Voltage 115V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,450 RPM, Maximum Motor Speed 3,450 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure Not Applicable, Wheel Diameter 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Roof Flashing, 1/4 to 5-3/4 (SQ301GA)
- KING ELECTRIC W Wall Heater 240V 1500-750W White (W2415-W)
- ANTUNES Pressure Switch, 0.17" to 6", 1/8" NPT (8021204007)
- GERMGUARDIAN Replacement Bulb, UV-C, Clear (LB1000)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- FASCO Rectangular OEM Blower, 3480 RPM, 1 Phase, Direct, Steel 1 Speed (A193)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- DAYTON Rectangular OEM Blower, 1580 RPM, 1 Phase, Direct, Rolled Steel (1TDP4)
- Fasco OEM Specialty Blowers