Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A124
Zoro # G2031876
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.75
- Housing Material Plastic
- Inlet Dia. 2 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A124
- Zoro # G2031876
- UPC # 815585025917
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 in |
Overall Height | 9 1/8 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 6 1/2 in |
Overall Depth | 6 1/4 in |
Lead Length | 12 in |
Blower Wheel Width | 1 1/2 in |
Outlet Dia. | 2 5/8 in |
Inlet Diameter | 2 in |
Wheel Diameter | 6 3/8 in |
Outlet Diameter | 2 5/8 in |
Outlet Dimensions | 2 5/8 in Round |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 5/8 in, Compatible with Brand Nordyne, Replacement For Manufacturer Model Number 6219290, 7021-11379, Nameplate Voltage 115V AC, Phase 1, Current 1.75 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,450 RPM, Maximum Motor Speed 3,450 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 in wc, Airflow @ 0.000 in SP 90 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 700-506 3/4" X 3/4" Millivolt (700-506)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00179)
- SUPCO Condensate Drain Pan (70CSA)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A330)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A992)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A164)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A063)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Plastic 1 Speed (A196)
- Fasco OEM Specialty Blowers