Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A122
Zoro # G2031891
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.75
- Housing Material Plastic
- Inlet Dia. 3 in
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A122
- Zoro # G2031891
- UPC # 815585025863
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 in |
Overall Height | 9 1/8 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 6 1/2 in |
Blower Wheel Width | 1 1/2 in |
Overall Depth | 6 in |
Outlet Dia. | 2 5/8 in |
Lead Length | 12 in |
Inlet Diameter | 3 in |
Wheel Diameter | 6 3/8 in |
Outlet Diameter | 2 5/8 in |
Outlet Dimensions | 2 5/8 in Round |
Description
OEM Blower, Application Furnaces, Inlet Diameter 3 in, Outlet Diameter 2 5/8 in, Compatible with Brand Nordyne, Replacement For Manufacturer Model Number 6219490, 7021-11227, Nameplate Voltage 115V AC, Phase 1, Current 1.75 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,450 RPM, Maximum Motor Speed 3,450 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 1 7/8 in wc, Airflow @ 0.000 in SP 70 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20 in x 25 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR95)
- WAC Mocha 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with 3000K LED Light Kit and Remote Control (F-001)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- ROBERTSHAW Thermopile (1950-532)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (B23617)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A240)
- DAYTON Round OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (3FRE9)
- Fasco OEM Specialty Blowers